Beli makita impact wrench di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Makita Rechargeable impact wrench (main unit only) medium size
    Mulai

    Rp7.299.900

    Makita Rechargeable impact wrench (main unit only) medium size
    Deskripsi:
    medium impact wrench
    atribut:
    • Mass (kg): 2.7 (including battery)
    • Square Drive (mm): 12.7
    • Tightening Capacity (Standard Bolt): M10-M24
  2. Makita Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Mulai

    Rp8.699.900

    Makita Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Deskripsi:
    Makita rechargeable strongest power, light operability, high output, high durability BL motor adopted! High brightness LED light (2 lights type) With 3-stage impact force switching hook, foot roll size 45mm
    atribut:
    • Applicable battery: A-60442
    • Height (mm): 289
    • Length (mm): 229
    • Number ofImpact (min -1 [times / min]): Strong / 0 ~ 2200, Medium / 0 ~ 2000, Weak 0 ~ 1800
    • Power Input (V): 18
    • Rotational Speed (min -1 [rpm]): Strong / 0 ~ 1800, Medium / 0 ~ 1000, Weak 0 ~ 900
    • Square Drive Size (mm): 19
    • Tightening Capacity (High Tension Bolt): M12~M22
    • Tightening Capacity (Standard Bolt): M12~M30
    • Type: only a main part
    • Vibration 3-axis composite value (m / s 2 ): 15.5
    • Voltage (V): 18
    • Width (mm): 91
  3. Makita Cordless Impact Driver Brushless
    Mulai

    Rp4.499.900

    Makita Cordless Impact Driver Brushless
    Deskripsi:
    12V max CXT BL Brushless Cordless A-Mode (Assist Mode) 135 N·m (1,200 in.lbs.) Impact Driver
  4. Makita Cordless Impact Wrench Body Set (Mesin Pembuka Baut Baterai)
    Mulai

    Rp22.999.900

    Makita Cordless Impact Wrench Body Set (Mesin Pembuka Baut Baterai)
    atribut:
    • Comprises: Battery BL 1860 Bx2 pieces, charger DC 18 RF and housing (Socket Sold Separately).
    • Number of Stroke (minute): Fastest/0 to 4000, Strong/0 to 3400, Medium/0 to 2600, Weak/0 to 1800
    • Square Drive (mm²): 12.7
    • Tightening Ability: Normal bolt/M10 to M20, High Strength bolt/M10 to M16
    • Maximum Tightening Torque (N m): 300
    • Package Size (mm): 360x130x320
    • Rotation Speed (rpm): Fastest/0 to 3200 , Strong/0 to 2600 , Medium/0 to 1800 , Weak/0 to 1000
    • Type: Body Set
    • Vibration 3 Axis Composite Value (m/s²): 12.5
    • Work Per 1 Charge (Standard) M16 High Power Bolt: Approx. 370 pieces
  5. Makita Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Mulai

    Rp19.999.900

    Makita Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Deskripsi:
    Lightweight operation and the most powerful cordless tool in Makita history. Energy-efficient and high-output. Durable and maintenance-free. Equipped with a large brushless motor. High-brightness LED lights (two lights). Three levels of impact force. Hook included, 45mm pocket.
    atribut:
    • Applicable battery: A-60464,A-60442
    • Battery: lithium ion
    • Battery Capacity (AH): 6
    • Height (mm): 289
    • Included Accessories: Battery BL1860B x 2, charger DC18RC, case, hook
    • Length (mm): 229
    • Mass (kg): 3.7 (including battery)
    • Number ofImpact (min -1 [times / min]): (Strong) 0-2200, (Medium) 0-2000, (Weak) 0-1800
    • Rotational Speed (min -1 [rpm]): (Strong) 0-1800, (Medium) 0-1000, (Weak) 0-900
    • Square Drive Size (mm): 19
    • Tightening Capacity (High Tension Bolt): M10~M22
    • Tightening Capacity (Standard Bolt): M12~M30
    • Type: Battery (BL1860B) x 2 / Charger (DC18RC) / With case
    • Vibration 3-axis composite value (m / s 2 ): 15.5
    • Voltage (V): 18
    • Width (mm): 91
    • Work Volume (Reference): (Per charge) [M20 (F10T)] Approx. 220, tightening time approx. 2.0 seconds, [M22 (F10T)] Approx. 90, tightening time approx. 4.5 seconds
  6. Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.999.900

    Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)
    Deskripsi:
    Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
  7. Makita Impact Wrench (Mesin Pengencang Baut)
    Mulai

    Rp9.199.900

    Makita Impact Wrench (Mesin Pengencang Baut)
    atribut:
    • Cable Length (m): 2.5
    • Carbon Brush Nominal Number: 401
    • Current (A): 4.9
    • Included Accessories: Socket 19-38, 22-38, 24-45 1 each
    • Mass (kg): 2.3
    • Maximum Tightening Torque (Nm [kgfcm]): 294[3000]
    • Number ofImpact (min -1 [times / min]): 2600
    • Overall Length (mm): 275
    • Power Consumption (W): 470
    • Power Input (V): Single phase 100
    • Rotational Speed (min -1 [rpm]): 2200
    • Screw tightening Capacity (mm) Bolt: M12~M16
    • Screw tightening Capacity (mm) High strength bolt: M12~M20
    • Square Drive Size (mm): 12.7
    • Vibration 3-axis composite value (m / s 2 ): 6
  8. Makita Impact Wrench (Mesin Pengencang Baut)
    Mulai

    Rp8.799.900

    Makita Impact Wrench (Mesin Pengencang Baut)
    Deskripsi:
    Continuously variable speed, 2 speeds, forward and reverse use.
    atribut:
    • Cable Length (m): 5
    • Carbon Brush Nominal Number: 408
    • Current (A): 5.3
    • Included Accessories: Hook, plastic case
    • Main Unit Dimensions, Length L x Width W x Height H (mm): 250x72x220
    • Mass (kg): 2.1
    • Maximum Tightening Torque (Nm [kgfcm]): High speed / 250 [2550], low speed 185 [1887]
    • Number ofImpact (min -1 [times / min]): High speed / 0-2300, low speed / 0-1800
    • Overall Length (mm): 250
    • Power Consumption (W): 500
    • Power Input (V): Single phase 100
    • Rotational Speed (min -1 [rpm]): (High speed) 0 to 2300, (Low speed) 0 to 1900
    • Screw tightening Capacity (mm) Bolt: High speed / M10 to M20, low speed / M10 to M18
    • Screw tightening Capacity (mm) High strength bolt: High speed / M10-M14, low speed / M8-M12
    • Square Drive Size (mm): 12.7
    • Vibration 3-axis composite value (m / s 2 ): 11
  9. TORA Sprinkle Butterfly Revolving TR 210001
    Mulai

    Rp21.900

  10. Makita Rechargeable impact wrench TW004G (main unit only)
    Mulai

    Rp5.899.900

    Makita Rechargeable impact wrench TW004G (main unit only)
    Deskripsi:
    40VMAX rechargeable impact wrench
    atribut:
    • Included Accessories: Battery and charger sold separately
    • Mass (kg): 1.9 (including battery)
    • Tightening Capacity (High Tension Bolt): M10-M16
    • Tightening Capacity (Standard Bolt): M10-M20
  11. Makita Impact Wrench (Mesin Pengencang Baut)
    Mulai

    Rp8.299.900

    Makita Impact Wrench (Mesin Pengencang Baut)
    Deskripsi:
    Lightweight type! Comes with a convenient hook!
    atribut:
    • Cable Length (m): 5
    • Carbon Brush Nominal Number: 452
    • Current (A): 2.9
    • Included Accessories: plastic case
    • Mass (kg): 1.4
    • Maximum Tightening Torque (Nm [kgfcm]): 150[1530]
    • Number ofImpact (min -1 [times / min]): 0~3000
    • Overall Length (mm): 233
    • Power Consumption (W): 280
    • Power Input (V): Single phase 100
    • Rotational Speed (min -1 [rpm]): 0~3000
    • Specification: Double insulation, continuously variable transmission, with brake, both forward and reverse
    • Square Drive Size (mm): 12.7
    • Tightening Capacity (High Tension Bolt): M8~M12
    • Tightening Capacity (Standard Bolt): M10~M16
    • Vibration 3-axis composite value (m / s 2 ): 8.5
  12. Makita Impact Wrench (Mesin Pengencang Baut)
    Mulai

    Rp8.299.900

    Makita Impact Wrench (Mesin Pengencang Baut)
    atribut:
    • Cable Length (m): 10
    • Carbon Brush Nominal Number: 452
    • Current (A): 2.9
    • Mass (kg): 1.4
    • Maximum Tightening Torque (Nm [kgfcm]): 150[1530]
    • Number ofImpact (min -1 [times / min]): 0~3000
    • Overall Length (mm): 233
    • Power Consumption (W): 280
    • Power Input (V): Single phase 100
    • Rotational Speed (min -1 [rpm]): 0~3000
    • Screw tightening Capacity (mm) Bolt: M10~M16
    • Screw tightening Capacity (mm) High strength bolt: M8~M12
    • Specification: Double insulation, continuously variable transmission, with brake, both forward and reverse
    • Square Drive Size (mm): 12.7
    • Vibration 3-axis composite value (m / s 2 ): 8.5
  13. Makita Impact Wrench (Mesin Pengencang Baut)
    Mulai

    Rp11.999.900

    Makita Impact Wrench (Mesin Pengencang Baut)
    Deskripsi:
    Ample high torque and powerful fastening! High rigidity body! Double insulation structure for forward and reverse rotation
    atribut:
    • Cable Length (m): 5
    • Carbon Brush Nominal Number: 408
    • Current (A): 4.2
    • Included Accessories: plastic case
    • Mass (kg): 2.9
    • Maximum Tightening Torque (Nm [kgfcm]): 350[3570]
    • Number ofImpact (min -1 [times / min]): 2000
    • Overall Length (mm): 283
    • Power Consumption (W): 400
    • Power Input (V): Single phase 100
    • Rotational Speed (min -1 [rpm]): 2000
    • Specification: Double insulation structure forward/reverse dual use
    • Square Drive Size (mm): 12.7
    • Tightening Capacity (High Tension Bolt): M12~M16
    • Tightening Capacity (Standard Bolt): M12~M22
    • Vibration 3-axis composite value (m / s 2 ): 11.5
  14. Makita Rechargeable impact wrench medium size
    Mulai

    Rp18.999.900

    Makita Rechargeable impact wrench medium size
    Deskripsi:
    medium impact wrench
    atribut:
    • Applicable battery: BL1815N/BL1860B/BL1850B/BL1830B/BL1820B
    • Battery Capacity (AH): 6.0x2
    • Height (mm): 276
    • Included Accessories: Battery BL1860B x 2, Charger DC18RF, Case, Hook
    • Mass (kg): 2.7 (including battery)
    • Number ofImpact (min -1 [times / min]): 0~2700
    • Overall Length (mm): 170
    • Power Input (V): DC 18
    • Rotational speed (min -1 [times / min]): 0~2200
    • Square Drive Size (mm): 12.7
    • Tightening Capacity (High Tension Bolt): M10~M16
    • Tightening Capacity (Standard Bolt): M10~M24
    • Vibration 3-axis composite value (m / s 2 ): 19*Measured based on EN60745-2-2 standard.
    • Width (mm): 81
    • Work volume per charge: High-strength bolts (M16): (F10T) Approximately 290 bolts, tightening time approximately 2.0 seconds *These figures are for reference only. Actual times may vary depending on the battery charge state and working conditions.
  15. Makita Cordless Impact Wrench TW001G Main Unit Only (Mesin Pembuka Baut Baterai)
    Mulai

    Rp9.499.900

    Makita Cordless Impact Wrench TW001G Main Unit Only (Mesin Pembuka Baut Baterai)
    Deskripsi:
    40VMAX rechargeable impact wrench
    atribut:
    • Included Accessories: Battery and charger sold separately
    • Mass (kg): 3.8 (including battery)
    • Tightening Capacity (High Tension Bolt): M10-M27
    • Tightening Capacity (Standard Bolt): M12-M36
  16. Makita Rechargeable Impact Driver Drill
    Mulai

    Rp4.699.900

    Makita Rechargeable Impact Driver Drill
    Deskripsi:
    18V Lithium Series: 20% faster working speed (compared to previous Makita models) Approximately 15% improvement in work volume per charge (estimated)! (Compared to previous Makita models) Battery remaining capacity display (3 levels)
    atribut:
    • Battery: lithium ion
    • Battery Voltage (V): 18
    • Chucking Size (mm): 1.5~13
    • Drilling Capacity, Concrete (mm): 16
    • Drilling Capacity, to Steel (mm): 13
    • Drilling Thickness (mm): Woodworking: 38, Zabori: 76
    • Included Accessories: + Bit 2-65, stopper pole, side grip, hook
    • Mass (kg): 2.3 (including battery)
    • Maximum Tightening Torque (Nm [kgfcm]): 84[860]
    • Number ofImpact (min -1 [times / min]): High speed: 0 to 30000, low speed: 0 to 6000
    • Overall Length (mm): 225
    • Rotational Speed (min -1 [rpm]): High speed: 0 to 2000, low speed: 0 to 400
    • Screw Tightening Capacity (mm), Wood screw: 10x90
    • Specification: With LED light, one-sleeve chuck (with lock function), continuously variable transmission, 2-speed, with brake, for both forward and reverse
    • Tightening Force: 21 steps
  17. Makita Impact Wrench (Mesin Pengencang Baut)
    Mulai

    Rp8.899.900

    Makita Impact Wrench (Mesin Pengencang Baut)
    Deskripsi:
    Lightweight type with resin body!
    atribut:
    • Cable Length (m): 2.5
    • Carbon Brush Nominal Number: 401
    • Current (A): 4.9
    • Included Accessories: plastic case
    • Mass (kg): 2.3
    • Maximum Tightening Torque (Nm [kgfcm]): 294[3000]
    • Number ofImpact (min -1 [times / min]): 2200
    • Overall Length (mm): 275
    • Power Consumption (W): 470
    • Power Input (V): Single phase 100
    • Rotational Speed (min -1 [rpm]): 2200
    • Screw tightening Capacity (mm) Bolt: M12~M22
    • Screw tightening Capacity (mm) High strength bolt: M12~M16
    • Specification: Double insulation, both forward and reverse
    • Square Drive Size (mm): 12.7
    • Vibration 3-axis composite value (m / s 2 ): 6
  18. Mikropor Pre-Filter/Coarse Filter MFM-ROLLS-PF Series
    Mulai

    Rp2.399.900

    Mikropor Pre-Filter/Coarse Filter MFM-ROLLS-PF Series
    atribut:
    • Length (mm): 20000
    • Width (mm): 2000
    • Depth (mm): 20
    • Air Flow (m³/hour): 3400
    • Media Area (m²): 40
    • Pressure Drop (Pa): 25
Daftar Harga makita impact wrench Terbaru November 2026
Makita Cordless Impact Wrench (Mesin Pembuka Baut Baterai)Rp3.399.900
Makita Rechargeable impact wrench (main unit only) medium sizeRp7.299.900
Makita Cordless Impact Wrench (Mesin Pembuka Baut Baterai)Rp8.699.900
Makita Cordless Impact Driver BrushlessRp4.499.900
Makita Cordless Impact Wrench Body Set (Mesin Pembuka Baut Baterai)Rp22.999.900
Makita Cordless Impact Wrench (Mesin Pembuka Baut Baterai)Rp19.999.900
Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)Rp2.999.900
Makita Impact Wrench (Mesin Pengencang Baut)Rp9.199.900
Makita Impact Wrench (Mesin Pengencang Baut)Rp8.799.900
TORA Sprinkle Butterfly Revolving TR 210001Rp21.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)